Banded V-Belt, Multi Maxstar Wedge, 3/8V1000, 8V, CR, 100 in, 1 in Top Width
- Mfr # 3R8V1000
- Zoro # G502597685
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Multi Maxstar Wedge
V-Belt Section
8V
Industry Number
3/8V1000
Number of Ribs
3
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3R8V1000
- Zoro #
- G502597685
- UPC #
- 34494056342
- Country of Origin
- Japan
Dimensions
- Top Width
- 1 in
- Thickness
- 29/32 in
- Outside Length
- 100 in
- Width
- 1Inch
- Height
- 0.875Inch
- Length
- 100Inch
- Datum Length
- 100
Details
- Item
- Banded V-Belt
- Belt Series
- Multi Maxstar Wedge
- V-Belt Section
- 8V
- Industry Number
- 3/8V1000
- Number of Ribs
- 3
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 11.055 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Pet
Description
8V Type, 1 Inch Wide x 100 Inch Long x 3 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.