Shop MITSUBOSHI
See all product information
Create Account
Banded V-Belt, Multi Maxstar Wedge, 7/8V1120, 8V, Chloroprene, 112 in, 1 in Top Width
- Mfr # 7R8V1120
- Zoro # G102599997
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
8V
Number of Ribs
7
Top Width
1 in
Thickness
29/32 in
Outside Length
112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7R8V1120
- Zoro #
- G102599997
- UPC #
- 34494056502
- Country of Origin
- Japan
- Item
- Banded V-Belt
- Belt Series
- Multi Maxstar Wedge
- V-Belt Section
- 8V
- Industry Number
- 7/8V1120
- Number of Ribs
- 7
- Material
- Chloroprene
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 28.8904 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Pet
Dimensions
- Top Width
- 1 in
- Thickness
- 29/32 in
- Outside Length
- 112 in
- Length
- 112Inch
- Height
- 0.875Inch
- Width
- 1Inch
- Datum Length
- 112
Description
8V Type, 1 Inch Wide x 112 Inch Long x 7 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.