Banded V-Belt, Multi Maxstar Wedge, 7/8V4750, 8V, Chloroprene, 475 in, 1 in Top Width
- Mfr # 7R8V4750
- Zoro # G702600185
product price:Â
$
3,749.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
8V
Number of Ribs
7
Top Width
1 in
Thickness
29/32 in
Outside Length
475 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7R8V4750
- Zoro #
- G702600185
- UPC #
- 34494058438
- Country of Origin
- Indonesia
- Item
- Banded V-Belt
- Belt Series
- Multi Maxstar Wedge
- V-Belt Section
- 8V
- Industry Number
- 7/8V4750
- Number of Ribs
- 7
- Material
- Chloroprene
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 122.52625 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Pet
Dimensions
- Top Width
- 1 in
- Thickness
- 29/32 in
- Outside Length
- 475 in
- Height
- 0.875Inch
- Length
- 475Inch
- Width
- 1Inch
- Datum Length
- 475
Description
8V Type, 1 Inch Wide x 475 Inch Long x 7 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.