This item is Discontinued.

Mitsuboshi BB, 124 in Outside Length, 0.656 in Top Width BB124

BB, 124 in Outside Length, 0.656 in Top Width (Discontinued)

  • Mfr # BB124
  • Zoro # G906121431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB124
Zoro #
G906121431
UPC #
34494034722
Country of Origin
Indonesia

Dimensions

Outside Length
124 in
Top Width
0.656 in
Height
0.531 in

Details

Item
Double Angle Belt
V-Belt Type
BB

Description

Double Angle V-Belt BB Type, 21/32" x 124"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.