Shop MITSUBOSHI

CC175 Double-Sided V-Belt, 175 in Outside Length, 7/8 in Top Width

  • Mfr # CC175

  • Zoro # G906117540


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
CC
V-Belt Section
CC
Industry Number
CC175
Top Width
7/8 in
Outside Length
175 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC175
Zoro #
G906117540
UPC #
-
Country of Origin
Japan

Dimensions

Top Width
7/8 in
Outside Length
175 in
Height
0.688 in
Thickness
11/16 in

Details

Item
Double V-Belt
V-Belt Type
CC
V-Belt Section
CC
Industry Number
CC175
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 194 Degrees F
Material
NR/SBR
Belt Series
Hexagonal V-belt
Number of Ribs
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.