Cogged V-Belt, Triplex Banded, 8/BX128, BX, Chloroprene, 128 in, 21/32 in Top Width
- Mfr # 8RBX128
- Zoro # G002601400
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Material
Chloroprene
Width
0.66Inch
Length
128Inch
Height
0.51Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8RBX128
- Zoro #
- G002601400
- UPC #
- -
- Country of Origin
- Japan
- Industry Number
- 8/BX128
- Number of Ribs
- 8
- Material
- Chloroprene
- Weight
- 41.778176 lb
- Groove Angle
- 40°
- Core Cord
- Polyester
- Cover Material
- Cotton
- Item
- Cogged V-Belt
- Belt Series
- Triplex Banded
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- BX
- Temp. Range
- -40 Degrees to 194 Degrees F
Dimensions
- Width
- 0.66Inch
- Length
- 128Inch
- Height
- 0.51Inch
- Datum Length
- 129.77
- Top Width
- 21/32 in
- Outside Length
- 128 in
- Thickness
- 13/32 in
Description
Triplex Raw Edge Cogged Banded B Type, 8 Rib 21/32'' x 128''
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.