A150 Classical V-Belt, 150 in Outside Length, 1/2 in Top Width

  • Mfr # A150

  • Zoro # G006117310


product price: $18.75
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
A
Industry Number
A150
Outside Length
150 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A150
Zoro #
G006117310
UPC #
34494021777
Country of Origin
Indonesia

Dimensions

Outside Length
150 in
Top Width
1/2 in
Height
0.312 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A150

Description

Conventional V-Belt A Type, 1/2" x 150"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.