D112 Classical V-Belt, 2969 mm Outside Length, 1 1/4 in Top Width

  • Mfr # D112

  • Zoro # G406119310


product price: $61.89
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
D
Industry Number
D112
Outside Length
2969 mm
Top Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D112
Zoro #
G406119310
UPC #
34494025461
Country of Origin
Indonesia

Dimensions

Outside Length
2969 mm
Top Width
1 1/4 in
Height
0.748 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
D
Industry Number
D112
Material
SBR Blend Rubber
Features
Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance
Banded Belt
Yes

Description

Conventional V-Belt D Type, 1 1/4" x 112"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.