Zoro Homepage

Conventional V-Belt E Type, 1 1/2" x 330"

  • Mfr # E330

  • Zoro # G006120167


product price: $255.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical
V-Belt Section
E
Industry Number
E330
Top Width
1 1/2 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E330
Zoro #
G006120167
UPC #
34494025768
Country of Origin
Indonesia

Dimensions

Top Width
1 1/2 in
Height
1 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
E
Industry Number
E330

Description

Conventional V-Belt E Type, 1 1/2" x 330"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.