BB114 Double-Sided V-Belt, 21/32 in Top Width, 1 Ribs

  • Mfr # BB114

  • Zoro # G602600834


product price: $41.49
/ea

Key Features

V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB114
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB114
Zoro #
G602600834
UPC #
34494035897
Country of Origin
Japan

Dimensions

Top Width
21/32 in
Length
114Inch
Height
0.5313Inch
Width
0.65625Inch
Datum Length
115.4

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB114
Number of Ribs
1
Material
NR/SBR
Weight
1.69062 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

BB Type, 21/32 x 114

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.