Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - L Series 81.5'' Long x 11 Ribs Wide - 815L11
Mfr # 815L11
Zoro # G602599381
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Industry Number
815L11
Number of Ribs
11
Material
Chloroprene / EPDM
Length
81.5Inch
Height
0.295Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 815L11
- Zoro #
- G602599381
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Length
- 81.5Inch
- Height
- 0.295Inch
- Width
- 2.0354Inch
- Top Width
- 51.7 mm
- Outside Length
- 81.5 in
- Thickness
- 7.5 mm
Details
- Industry Number
- 815L11
- Number of Ribs
- 11
- Material
- Chloroprene / EPDM
- Weight
- 1.004 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
- Temp. Range
- -22 Degrees to 194 Degrees F
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- V-Belt Section
- L
- Item
- Ribbed V-Belt
- Belt Series
- RIBSTAR G
Description
V-Ribbed - L Series 81.5'' Long x 11 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.