Shop MITSUBOSHI
See all product information
Create Account
Fractional Horsepower 5L Type 21/32'' x 54''
Mfr # 5L540
Zoro # G421867845
product price:Â $14.19
/eaKey Features
V-Belt Section
5L
Outside Length
54 in
Temp. Range
-40 Degrees to 158 Degrees F
Material
SBR
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5L540
Zoro #
G421867845
UPC #
34494255400
Country of Origin
Indonesia
Dimensions
Outside Length
54 in
Top Width
21/32 in
Thickness
3/8 in
Details
V-Belt Section
5L
Temp. Range
-40 Degrees to 158 Degrees F
Material
SBR
Number of Ribs
1
Standards
RMA IP-3-3
Reinforcing Cord Material
Polyester
Belt Series
FHP
Item
FHP V-Belt
Industry Number
5L540
Description
TheFHP V-beltis a frictional forced power transmission belt designed for light duty fractional horsepower drives. The compact belt design is ideal for use with FHP motors and home appliances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.