Shop MITSUBOSHI
See all product information
G Series Double Sided Timing Belt, H Profile, 42'' L x 2'' W
Mfr # 420DH200
Zoro # G606122332
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Pitch Length
42 in
Belt Coating
Nylon
Industry Number
420DH200
Belt Material
Chloroprene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
420DH200
Zoro #
G606122332
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
2 in
Pitch Length
42 in
Belt Trade Size
DH
Details
Item
Timing Belt
Belt Coating
Nylon
Industry Number
420DH200
Belt Material
Chloroprene
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Number of Teeth
84
Maximum Operating Temperature
90 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Series
G Series H
Pitch
0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.