Shop MITSUBOSHI
See all product information
Create Account
G Series Double Sided Timing Belt, H Profile, 54'' L x 3'' W
Mfr # 540DH300
Zoro # G306119014
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DH
Pitch Length
54 in
Pitch
0.5 in
Maximum Operating Temperature
90 Degrees C
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
540DH300
Zoro #
G306119014
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
DH
Pitch Length
54 in
Top Width
3 in
Details
Pitch
0.5 in
Maximum Operating Temperature
90 Degrees C
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Chloroprene
Tooth Location
Two Sides
Industry Number
540DH300
Belt Series
G Series H
Number of Teeth
108
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.