Shop MITSUBOSHI

Super Torque Timing Belt, 8mm Pitch, 1776mm L x 40mm W

  • Mfr # 400S8M1776

  • Zoro # G406120316


product price:  $92.55
/ea

Key Features

Top Width
40 mm
Pitch
8 mm
Outside Length
1776 mm
Gearbelt Type
S8M
Height
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400S8M1776
Zoro #
G406120316
UPC #
-
Country of Origin
Japan

Dimensions

Top Width
40 mm
Outside Length
1776 mm
Height
5.3 mm
Belt Trade Size
S8M
Pitch Length
1776 mm

Details

Pitch
8 mm
Gearbelt Type
S8M
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Industry Number
400S8M1776
Tooth Location
One Side
Tooth Shape
Curvilinear
Number of Teeth
222
Maximum Operating Temperature
176 Degrees F
Item
Timing Belt
Belt Series
Super Torque G

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.