Shop MITSUBOSHI

G Series Double Sided Timing Belt, H Profile, 57'' L x 3'' W

  • Mfr # 570DH300

  • Zoro # G606119158


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
57 in
Top Width
3 in
Industry Number
570DH300
Belt Trade Size
DH
Number of Teeth
114
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
570DH300
Zoro #
G606119158
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length
57 in
Top Width
3 in
Belt Trade Size
DH

Details

Industry Number
570DH300
Number of Teeth
114
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Pitch
0.5 in
Item
Timing Belt
Belt Series
G Series H
Belt Coating
Nylon
Belt Material
Chloroprene
Maximum Operating Temperature
90 Degrees C
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.