Shop MITSUBOSHI
See all product information
Create Account
G Series Double Sided Timing Belt, L Profile, 24'' L x 0.75'' W
Mfr # 240DL075
Zoro # G906121370
product price:Â $43.95
/eaKey Features
Belt Trade Size
DL
Industry Number
240DL075
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240DL075
- Zoro #
- G906121370
- UPC #
- 34494069960
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- DL
- Top Width
- 0.75 in
- Pitch Length
- 24 in
Details
- Item
- Timing Belt
- Industry Number
- 240DL075
- Tooth Shape
- Trapezoidal
- Tooth Location
- Two Sided
- Pitch
- 0.375 in
- Number of Teeth
- 64
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 194 Degrees F
- Belt Series
- G L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.