This item is Discontinued.

Mitsuboshi G Series Timing Belt, H Profile, 132 Teeth 3in W 660H300

G Series Timing Belt, H Profile, 132 Teeth 3in W (Discontinued)

  • Mfr # 660H300
  • Zoro # G406116692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660H300
Zoro #
G406116692
UPC #
34494065634
Country of Origin
Singapore

Dimensions

Width - Timing Belts
3 in
Outside Length
66 in
Height
4.59 mm

Details

Gearbelt Type
H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.