
G Series Timing Belt, H Profile, 265 Teeth 0.75in W
Mfr # 1325H075
Zoro # G606121199
product price: $74.99
/eaKey Features
Pitch Length - Timing Belts
3365.5 mm
Number of Teeth - Timing Belts
265
Pitch - Timing Belts
12.7 mm
Width - Timing Belts
19.1 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1325H075
Zoro #
G606121199
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
3365.5 mm
Width - Timing Belts
19.1 mm
Outside Length
3312.5 mm
Height
4.59 mm
Details
Number of Teeth - Timing Belts
265
Pitch - Timing Belts
12.7 mm
Item
Timing Belt
Material
Rubber
Temp. Range
-30 to 90°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.