This item is Discontinued.

Mitsuboshi G Series Timing Belt, H Profile, 48 Teeth 0.75in W 240H075

G Series Timing Belt, H Profile, 48 Teeth 0.75in W (Discontinued)

  • Mfr # 240H075
  • Zoro # G806121760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240H075
Zoro #
G806121760
UPC #
34494064477
Country of Origin
Singapore

Dimensions

Pitch Length - Timing Belts
609.6 mm
Width - Timing Belts
19.1 mm
Height
4.59 mm
Outside Length
600 mm

Details

Number of Teeth - Timing Belts
48
Pitch - Timing Belts
12.7 mm
Material
Rubber
Item
Timing Belt
Temp. Range
-30 to 90°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.