Shop MITSUBOSHI

G Series Timing Belt, H Profile, 72 Teeth 0.75in W

  • Mfr # 360H075

  • Zoro # G806117039


product price:  $15.99
/ea

Key Features

Top Width
0.75 in
Outside Length
36 in
Gearbelt Type
H
Height
4.59 mm
Industry Number
360H075
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360H075
Zoro #
G806117039
UPC #
34494064835
Country of Origin
Singapore

Dimensions

Top Width
0.75 in
Outside Length
36 in
Height
4.59 mm
Pitch Length
36 in
Belt Trade Size
H

Details

Gearbelt Type
H
Industry Number
360H075
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Series
G Series H
Number of Teeth
72
Tooth Location
One Side
Item
Timing Belt
Pitch
0.5 in
Maximum Operating Temperature
90 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.