
G Series Timing Belt, H Profile, 75 Teeth 1in W
Mfr # 375H100
Zoro # G906117519
product price: $26.75
/eaKey Features
Width - Timing Belts
1 in
Outside Length
37.5 in
Height
4.59 mm
Gearbelt Type
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375H100
Zoro #
G906117519
UPC #
-
Country of Origin
Japan
Dimensions
Width - Timing Belts
1 in
Outside Length
37.5 in
Height
4.59 mm
Details
Gearbelt Type
H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.