Shop MITSUBOSHI
See all product information
Create Account
G Series Timing Belt, H Profile, 96 Teeth 2in W
Mfr # 480H200
Zoro # G106117920
product price:Â $55.15
/eaKey Features
Belt Trade Size
H
Industry Number
480H200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
480H200
Zoro #
G106117920
UPC #
34494065214
Country of Origin
Singapore
Dimensions
Belt Trade Size
H
Top Width
2 in
Pitch Length
48 in
Height
4.59 mm
Outside Length
48 in
Details
Item
Timing Belt
Industry Number
480H200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
96
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Belt Series
G Series H
Gearbelt Type
H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.