This item is Discontinued.

Mitsuboshi G Series Timing Belt, L Profile, 144 Teeth 1.5in W 540L150

G Series Timing Belt, L Profile, 144 Teeth 1.5in W (Discontinued)

  • Mfr # 540L150
  • Zoro # G506119500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540L150
Zoro #
G506119500
UPC #
34494067294
Country of Origin
Singapore

Dimensions

Width - Timing Belts
1.5 in
Outside Length
540 in
Height
3.61 mm

Details

Gearbelt Type
L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.