This item is Discontinued.

Mitsuboshi G Series Timing Belt, L Profile, 48 Teeth 0.5in W 180L050

G Series Timing Belt, L Profile, 48 Teeth 0.5in W (Discontinued)

  • Mfr # 180L050
  • Zoro # G706117665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180L050
Zoro #
G706117665
UPC #
34494066419
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
457.2 mm
Width - Timing Belts
12.7 mm
Height
3.61 mm
Outside Length
450 mm

Details

Number of Teeth - Timing Belts
48
Pitch - Timing Belts
9.525 mm
Material
Rubber
Temp. Range
-30 to 90°C
Item
Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.