This item is Discontinued.

Mitsuboshi G Series Timing Belt, L Profile, 50 Teeth 0.5in W 187L050

G Series Timing Belt, L Profile, 50 Teeth 0.5in W (Discontinued)

  • Mfr # 187L050
  • Zoro # G706117566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187L050
Zoro #
G706117566
UPC #
34494066457
Country of Origin
Indonesia

Dimensions

Pitch Length - Timing Belts
476.25 mm
Width - Timing Belts
12.7 mm
Outside Length
467.5 mm
Height
3.61 mm

Details

Number of Teeth - Timing Belts
50
Pitch - Timing Belts
9.525 mm
Item
Timing Belt
Temp. Range
-30 to 90°C
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.