This item is Discontinued.

Mitsuboshi G Series Timing Belt, XH Profile, 88 Teeth 5in W 770XH500

G Series Timing Belt, XH Profile, 88 Teeth 5in W (Discontinued)

  • Mfr # 770XH500
  • Zoro # G006118621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770XH500
Zoro #
G006118621
UPC #
34494067836
Country of Origin
Japan

Dimensions

Width - Timing Belts
5 in
Outside Length
77 in
Height
11.15 mm

Details

Gearbelt Type
XH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.