This item is Discontinued.

Mitsuboshi G Series Timing Belt, XL Profile, 105 Teeth 0.31in W 210XL031

G Series Timing Belt, XL Profile, 105 Teeth 0.31in W (Discontinued)

  • Mfr # 210XL031
  • Zoro # G906120007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210XL031
Zoro #
G906120007
UPC #
34494069038
Country of Origin
Indonesia

Dimensions

Pitch Length - Timing Belts
533.4 mm
Width - Timing Belts
7.9 mm
Height
2.27 mm

Details

Number of Teeth - Timing Belts
105
Pitch - Timing Belts
5.08 mm
Gearbelt Type
Standard
Material
Chloroprene Rubber
Item
Timing Belt
Temp. Range
-30 to 80°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.