Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Series Timing Belt, XL Profile, 240 Teeth 0.31in W

  • Mfr # 480XL031

  • Zoro # G906117182


product price: $11.99
/ea

Key Features

Width - Timing Belts
0.31 in
Height
2.27 mm
Gearbelt Type
XL
Outside Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480XL031
Zoro #
G906117182
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
0.31 in
Height
2.27 mm
Outside Length
48 in

Details

Gearbelt Type
XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.