
G Series Timing Belt, XL Profile, 69 Teeth 0.25in W
Mfr # 138XL025
Zoro # G506121534
product price: $2.95
/eaSold in multiples of 3 for $8.85
Key Features
Width - Timing Belts
0.25 in
Outside Length
13.8 in
Height
2.27 mm
Gearbelt Type
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138XL025
Zoro #
G506121534
UPC #
-
Country of Origin
Japan
Dimensions
Width - Timing Belts
0.25 in
Outside Length
13.8 in
Height
2.27 mm
Details
Gearbelt Type
XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.