Shop MITSUBOSHI

H Series Timing Belt (HTD) 8mm Pitch, 968mm L x 30mm W - 968-8M-30

  • Mfr # 968H8M30

  • Zoro # G302598721


product price:  $25.49
/ea

Key Features

Belt Trade Size
8M
Industry Number
968-8M-30
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
968H8M30
Zoro #
G302598721
UPC #
34494050036
Country of Origin
Thailand

Dimensions

Belt Trade Size
8M
Top Width
30 mm
Pitch Length
968 mm
Height
6mm

Details

Item
Timing Belt
Industry Number
968-8M-30
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
121
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
90 Degrees C
Belt Series
H Series (HTD)
Weight
0.3329 lbs
Cover Material
Nylon

Description

(HTD) 8mm Pitch, 968mm L x 30mm W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.