
G Series Timing Belt, XXH Profile, 280 Teeth 4in W
Mfr # 1400XXH400
Zoro # G106122559
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
3556 mm
Number of Teeth - Timing Belts
112
Pitch - Timing Belts
31.75 mm
Width - Timing Belts
101.6 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400XXH400
Zoro #
G106122559
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
3556 mm
Width - Timing Belts
101.6 mm
Outside Length
3500 mm
Height
15.73 mm
Details
Number of Teeth - Timing Belts
112
Pitch - Timing Belts
31.75 mm
Material
Rubber
Item
Timing Belt
Temp. Range
-30 to 90°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.