Shop AFTERMARKET

322020M170 DAndD Powerdrive 20M Single Replacement Timing Belt

  • Mfr # 3220-20M-170-DD

  • Zoro # G808225398


product price:  $970.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Neoprene
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
161
Pitch Length
3220 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3220-20M-170-DD
Zoro #
G808225398
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
3220 mm
Top Width
170 mm
Belt Trade Size
20M

Details

Belt Material
Neoprene
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
161
Belt Series
Dura-Sync Torque
Item
Timing Belt
Industry Number
3220-20M-170
Pitch
20 mm
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part 322020M170PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 170mm, Length 3220mm, No Of Teeth 161, Material Neoprene, Series 20M, Pitch 20mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.