Shop MITSUBOSHI

GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 125mm W x 2590mm L - 14MGT-2590-125

  • Mfr # 1250G14M2590

  • Zoro # G102598273


product price:  $1,684.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
14MGT-2590-125
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1250G14M2590
Zoro #
G102598273
UPC #
34494093033
Country of Origin
Japan

Dimensions

Belt Trade Size
14M
Top Width
125 mm
Pitch Length
2590 mm
Height
9.8mm

Details

Item
Timing Belt
Industry Number
14MGT-2590-125
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
185
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Weight
5.9240895175 lbs
Cover Material
NYLON/TEFLON

Description

Timing Belt 14mm Pitch, Carbon Fiber Cord, 125mm W x 2590mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.