Shop MITSUBOSHI

GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 1778mm L

  • Mfr # 200G14M1778

  • Zoro # G606118748


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
200G14M1778
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Number of Teeth
127
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200G14M1778
Zoro #
G606118748
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
14M
Pitch Length
1,778 mm
Top Width
20 mm

Details

Industry Number
200G14M1778
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Number of Teeth
127
Reinforcing Cord Material
Carbon
Pitch
14 mm
Item
Timing Belt
Belt Material
HNBR
Tooth Location
One Side
Tooth Shape
Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.