Shop MITSUBOSHI

GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2100mm L

  • Mfr # 200G14M2100

  • Zoro # G806118791


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Top Width
20 mm
Number of Teeth
150
Height
9.8 mm
Gearbelt Type
G14M
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200G14M2100
Zoro #
G806118791
UPC #
34494092692
Country of Origin
United States

Dimensions

Top Width
20 mm
Height
9.8 mm
Belt Trade Size
14M
Pitch Length
2,100 mm

Details

Number of Teeth
150
Gearbelt Type
G14M
Maximum Operating Temperature
120 Degrees C
Reinforcing Cord Material
Carbon
Belt Series
GigaTorque
Belt Material
HNBR
Tooth Location
One Side
Pitch
14 mm
Industry Number
200G14M2100
Tooth Shape
Curvilinear
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.