Shop MITSUBOSHI

GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 994mm L - 14MGT-994-20

  • Mfr # 200G14M994

  • Zoro # G202599125


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
14MGT-994-20
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200G14M994
Zoro #
G202599125
UPC #
34494092197
Country of Origin
Japan

Dimensions

Belt Trade Size
14M
Top Width
20 mm
Pitch Length
994 mm
Height
9.8mm

Details

Item
Timing Belt
Industry Number
14MGT-994-20
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
71
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Weight
0.36377111848 lbs
Cover Material
NYLON/TEFLON

Description

Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 994mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.