Shop MITSUBOSHI

GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 1190mm L

  • Mfr # 370G14M1190

  • Zoro # G106117869


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
370G14M1190
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370G14M1190
Zoro #
G106117869
UPC #
34494092302
Country of Origin
United States

Dimensions

Belt Trade Size
14M
Top Width
37 mm
Pitch Length
1190 mm
Height
9.8 mm

Details

Item
Timing Belt
Industry Number
370G14M1190
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
85
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Gearbelt Type
G14M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.