GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 2100mm L

  • Mfr # 370G14M2100

  • Zoro # G606117963


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Top Width
37 mm
Number of Teeth
150
Gearbelt Type
G14M
Height
9.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370G14M2100
Zoro #
G606117963
UPC #
34494092708
Country of Origin
United States

Dimensions

Top Width
37 mm
Height
9.8 mm

Details

Number of Teeth
150
Gearbelt Type
G14M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.