Shop MITSUBOSHI

Mega Torque Timing Belt, 8mm Pitch, 656mm L 60mm W

  • Mfr # 600MTS8M656

  • Zoro # G206117219


product price:  $85.49
/ea

Key Features

Belt Trade Size
S8M
Industry Number
600MTS8M656
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600MTS8M656
Zoro #
G206117219
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
S8M
Top Width
60 mm
Pitch Length
656 mm

Details

Item
Timing Belt
Industry Number
600MTS8M656
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
82
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
230 Degrees F
Belt Series
Mega Torque G

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.