Shop MITSUBOSHI
See all product information
Create Account
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 4578mm L
Mfr # 370G14M4578
Zoro # G406117712
product price:Â $764.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
370G14M4578
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
37 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
370G14M4578
Zoro #
G406117712
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
14M
Top Width
37 mm
Pitch Length
4578 mm
Details
Item
Timing Belt
Industry Number
370G14M4578
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
327
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.