Shop MITSUBOSHI

Urethane Timing Belt, T5 Profile, 118 Teeth 590 mm L x 25 mm W

  • Mfr # T5-25-118

  • Zoro # G406118139


product price:  $22.69
/ea

Key Features

Belt Trade Size
T5
Industry Number
T5-25-118
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5-25-118
Zoro #
G406118139
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
T5
Top Width
25 mm
Pitch Length
590 mm

Details

Item
Timing Belt
Industry Number
T5-25-118
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
118
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
194 Degrees F
Belt Series
Timing Belt U

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.