Shop MITSUBOSHI
See all product information
Create Account
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 68mm W x 1750mm L
Mfr # 680G14M1750
Zoro # G306117041
product price:Â $539.99
/ea
Free Shipping & Returns
Key Features
Top Width
68 mm
Number of Teeth
125
Gearbelt Type
G14M
Height
9.8 mm
Pitch
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
680G14M1750
Zoro #
G306117041
UPC #
34494092562
Country of Origin
United States
Dimensions
Top Width
68 mm
Height
9.8 mm
Pitch Length
1,750 mm
Belt Trade Size
14M
Details
Number of Teeth
125
Gearbelt Type
G14M
Pitch
14 mm
Belt Material
HNBR
Tooth Shape
Curvilinear
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Item
Timing Belt
Reinforcing Cord Material
Carbon
Tooth Location
One Side
Industry Number
680G14M1750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.