Shop MITSUBOSHI
See all product information
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 68mm W x 1778mm L
Mfr # 680G14M1778
Zoro # G706117054
product price:Â $657.99
/ea
Free Shipping & Returns
Key Features
Tooth Shape
Curvilinear
Belt Trade Size
14M
Maximum Operating Temperature
120 Degrees C
Number of Teeth
127
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
680G14M1778
Zoro #
G706117054
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
14M
Top Width
68 mm
Pitch Length
1,778 mm
Details
Item
Timing Belt
Tooth Shape
Curvilinear
Maximum Operating Temperature
120 Degrees C
Number of Teeth
127
Tooth Location
One Side
Belt Series
GigaTorque
Pitch
14 mm
Belt Material
HNBR
Reinforcing Cord Material
Carbon
Industry Number
680G14M1778
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.