GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 90mm W x 1190mm L

  • Mfr # 900G14M1190

  • Zoro # G306119441


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Industry Number
900G14M1190
Belt Material
HNBR
Belt Series
GigaTorque
Top Width
90 mm
Pitch Length
1190 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900G14M1190
Zoro #
G306119441
UPC #
34494092326
Country of Origin
United States

Dimensions

Top Width
90 mm
Pitch Length
1190 mm
Belt Trade Size
14M

Details

Industry Number
900G14M1190
Belt Material
HNBR
Item
Timing Belt
Belt Series
GigaTorque
Tooth Location
One Side
Pitch
14 mm
Tooth Shape
Curvilinear
Maximum Operating Temperature
120 Degrees C
Number of Teeth
85
Reinforcing Cord Material
Carbon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.