Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 53'' Long x 51 Ribs Wide - 530J51
Mfr # 530J51
Zoro # G202600784
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Industry Number
530J51
Number of Ribs
51
Material
Chloroprene / EPDM
Length
53Inch
Weight
1.665 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
530J51
Zoro #
G202600784
UPC #
-
Country of Origin
Japan
Dimensions
Length
53Inch
Height
0.15Inch
Width
4.6984Inch
Outside Length
53 in
Thickness
3.8 mm
Top Width
119.34 mm
Details
Industry Number
530J51
Number of Ribs
51
Material
Chloroprene / EPDM
Weight
1.665 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 53'' Long x 51 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.