Shop MITSUBOSHI

GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 90mm W x 2520mm L - 14MGT-2520-90

  • Mfr # 900G14M2520

  • Zoro # G102597634


product price:  $1,175.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
14MGT-2520-90
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900G14M2520
Zoro #
G102597634
UPC #
34494092975
Country of Origin
Japan

Dimensions

Belt Trade Size
14M
Top Width
90 mm
Pitch Length
2520 mm
Height
9.8mm

Details

Item
Timing Belt
Industry Number
14MGT-2520-90
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
180
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Weight
4.1500648728 lbs
Cover Material
NYLON/TEFLON

Description

Timing Belt 14mm Pitch, Carbon Fiber Cord, 90mm W x 2520mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.