Shop MITSUBOSHI
See all product information
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 90mm W x 994mm L - 14MGT-994-90
Mfr # 900G14M994
Zoro # G702598239
product price:Â $592.99
/ea
Free Shipping & Returns
Key Features
Industry Number
14MGT-994-90
Top Width
90 mm
Pitch
14 mm
Number of Teeth
71
Height
9.8mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
900G14M994
Zoro #
G702598239
UPC #
34494092227
Country of Origin
Japan
Dimensions
Top Width
90 mm
Height
9.8mm
Pitch Length
994 mm
Belt Trade Size
14M
Details
Industry Number
14MGT-994-90
Pitch
14 mm
Number of Teeth
71
Weight
1.63697003316 lbs
Cover Material
NYLON/TEFLON
Tooth Location
One Side
Belt Series
GigaTorque
Reinforcing Cord Material
Carbon
Tooth Shape
Curvilinear
Belt Material
HNBR
Maximum Operating Temperature
120 Degrees C
Item
Timing Belt
Description
Timing Belt 14mm Pitch, Carbon Fiber Cord, 90mm W x 994mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.