Shop MITSUBOSHI

GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 3048mm L - 8MGT-3048-36

  • Mfr # 360G8M3048

  • Zoro # G302600028


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8MGT-3048-36
Top Width
36 mm
Pitch
8 mm
Number of Teeth
381
Weight
1.185351862464 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360G8M3048
Zoro #
G302600028
UPC #
34494094528
Country of Origin
Japan

Dimensions

Top Width
36 mm
Height
5.3mm
Pitch Length
3,048 mm
Belt Trade Size
8M

Details

Industry Number
8MGT-3048-36
Pitch
8 mm
Number of Teeth
381
Weight
1.185351862464 lbs
Cover Material
NYLON/TEFLON
Tooth Shape
Curvilinear
Item
Timing Belt
Maximum Operating Temperature
120 Degrees C
Tooth Location
One Side
Belt Series
GigaTorque
Belt Material
HNBR
Reinforcing Cord Material
Carbon

Description

Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 3048mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.