Shop MITSUBOSHI
See all product information
Urethane Timing Belt, T5 Profile, 73 Teeth 365 mm L x 16 mm W
Mfr # T5-16-73
Zoro # G506116936
product price:Â $11.49
/eaKey Features
Top Width
16 mm
Pitch
5 mm
Belt Material
Polyurethane
Pitch Length
365 mm
Belt Series
Timing Belt U
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T5-16-73
Zoro #
G506116936
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
16 mm
Pitch Length
365 mm
Belt Trade Size
T5
Details
Item
Timing Belt
Pitch
5 mm
Belt Material
Polyurethane
Belt Series
Timing Belt U
Reinforcing Cord Material
Steel
Industry Number
T5-16-73
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
73
Maximum Operating Temperature
194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.